
12-Piece Reciprocating Saw Blade Kit
Item #: 112473
Cat #: 49-22-1129
UPC: 045242180813
Documents & Guides
12 Piece Reciprocating Saw Blade Kit, Sawzall, Includes: (4) 6" 18 TPI Torch Blades, (2) 6" 8 TPI Wrecker Blades, (2) 6" 5/8 TPI Ax Blades, (2) 9" 5/8 TPI Ax Blades, (2) 9" 14 TPI Torch Blades & Storage Container
Sign In or Register to view pricing and more.
Overview
12 Piece Reciprocating Saw Blade Kit, Sawzall, Includes: (4) 6" 18 TPI Torch Blades, (2) 6" 8 TPI Wrecker Blades, (2) 6" 5/8 TPI Ax Blades, (2) 9" 5/8 TPI Ax Blades, (2) 9" 14 TPI Torch Blades & Storage Container
The Milwaukee® 12 piece SAWZALL® blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee® demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax™ for cutting nail embedded wood, the Wrecker™ for general purpose demolition cutting, and the Torch® for metal cutting. The set also includes an innovative job site durable case for convenient blade storage.
Also known as: 045242180813, 49-22-1129
Specifications
Length: | 6 5/8 in, 9 5/8 in, 6 in , 9 in |
Type: | 18 TPI, Reciprocating Saw Blade, 5/8 TPI, Kit, 14 TPI |
Length: | 6 5/8 in, 9 5/8 in, 6 in , 9 in |
Type: | 18 TPI, Reciprocating Saw Blade, 5/8 TPI, Kit, 14 TPI |
Customer Reviews
No reviews for this product
(0)