
Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum Die Cast, Gray
Item #: 676585
Cat #: TC100S
UPC: 092326112079
Documents & Guides
Weatherproof Cover, 1-Gang, Vertical, Type: Toggle, Metallic
Sign In or Register to view pricing and more.
Red Dot
CCT Weatherproof Cover, 1-Gang, (1) Toggle Switch, Vertical, Aluminum Die Cast, Cover Only
Item #: 12746
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Red Dot
CCT-1-20 Weatherproof Cover, 1-Gang, (1) Toggle Switch, Vertical, Aluminum Die Cast, w/DT Switch
Item #: 136854
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Weatherproof Cover, 1-Gang, Vertical, Type: Toggle, Metallic
The TC Series of toggle covers are made of superior commercial quality die-cast metal construction with a premium powder coat finish. The TC Series is available in Single, Two or Three Gang configurations with or without the switch included. Models are UL Listed, NEC Compliant and are NEMA 3R Rated.
Also known as: 092326112079, TC100S
Specifications
Color: | Gray |
Gangs: | 1 |
Standards: | California Proposition 65 |
Color: | Gray |
Standards: | California Proposition 65 |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)