Breaker, Combination AFCI, QO, 15A, 1P, 120/240VAC, 10kA, Pigtail, Bolt-On Mount

Item #: 319274

Cat #: QOB115CAFI

UPC: 785901478782

Sign In or Register to view pricing and more.

Overview

Breaker, Combination AFCI, QO, 15 Amp, 1-Pole, 120/240 Volt AC, 10 kA, Pigtail, Bolt-On Mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 1 pole QO circuit breaker is rated at 15A at 120/240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a combination arc fault with pigtail. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901478782, QOB115CAFI

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 15
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)