This product may not be available in all locations.

Pump Panel, NEMA 2, 480VAC Coil, 3R, Enclosure, E1 Overload Relay
Item #: 660179
Cat #: 1232-CNB-A2J-25R-HUB
UPC: 885630979397
Documents & Guides
Pump Panel, NEMA Size 2, 45 Amp, 3-Pole, 480 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FRS-R-60 Fuse, 60 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Item #: 741
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Pump Panel, NEMA Size 2, 45 Amp, 3-Pole, 480 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 885630979397, 1232-CNB-A2J-25R-HUB
Specifications
Poles: | 3 |
Type: | Pump Panel, Slimline |
Amps: | 45 |
Volts AC Control: | 480 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 45 |
IP/NEMA Rating: | NEMA 3R |
Type: | Pump Panel, Slimline |
Volts AC Control: | 480 |
Customer Reviews
No reviews for this product
(0)