IEC Contactor, TeSys Deca, Non-Reversing, 25A Resistive, 4P, 4NO, 110VAC Coil, Open

Item #: 190623

Cat #: LC1DT25F7

UPC: 785901899617

IEC Contactor, TeSys Deca, Non-Reversing, 25 Amp Resistive, 4-Pole, 4 Normally Open, 110 Volt AC Coil, Open Style
Sign In or Register to view pricing and more.

No associated products found.

Overview

IEC Contactor, TeSys Deca, Non-Reversing, 25 Amp Resistive, 4-Pole, 4 Normally Open, 110 Volt AC Coil, Open Style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 4 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactor has four normally open power contacts. Power contacts have a 25A resistive load rating. Contactor is supplied with a 110 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.35 inches tall, 1.77 inches wide and 3.62 inches deep. It weighs 0.80 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901899617, LC1DT25F7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)