Pump Panel, NEMA 3, 240VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 660180

Cat #: 1232-DNA-A2L-26R-HUB

UPC: 885630979403

Documents & Guides
Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 240 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 240 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 885630979403, 1232-DNA-A2L-26R-HUB

Specifications

Poles: 3
Type: Pump Panel, Slimline
Volts AC Control: 240
Amps: 90
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC Control: 240
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Slimline
Amps: 90

Customer Reviews

No reviews for this product
(0)