28 Watt T8 Twice the Life Lamp

Item #: 658154

Cat #: F32T8/ADV841/2XL/ALTO-II-28W-30PK

UPC: 046677434038

Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 82, Color Temp: 4100K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43403-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 82, Color Temp: 4100K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43403-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life
Also known as: 046677434038, F32T8/ADV841/2XL/ALTO-II-28W-30PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2650
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2650
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)