T8 Reduced Wattage Fluorescent Lamps

43 Found
LEDVANCE

FO3225W841XPSSECO3 30/CS 1/SKU

Item #: 44129
CAT #: FO32/25W/841/XP/SS/ECO3
UPC: 046135222344
Sign In or Register to view pricing and more.
Philips Lighting

28 Watt T8 Twice the Life Lamp

Item #: 658154
CAT #: F32T8/ADV841/2XL/ALTO-II-28W-30PK
UPC: 046677434038
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Energy Advantage, T8, 48", 25W, 3500K

Item #: 441924
CAT #: F32T8/ADV835/XEW/ALTO-25W-30PK
UPC: 046677282097
Sign In or Register to view pricing and more.
Philips Lighting

28 Watt T8 Twice the Life Lamp

Item #: 669168
CAT #: F32T8/ADV835/2XL/ALTO-II-28W-30PK
UPC: 046677434021
Sign In or Register to view pricing and more.
Philips Lighting

4Ft. Fluorescent T8, 28W, 41K

Item #: 441678
CAT #: F32T8/ADV841/EW/ALTO-28W-30PK
UPC: 046677281038
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 3500K

Item #: 441316
CAT #: F32T8/ADV835/EW/ALTO-28W-30PK
UPC: 046677281021
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 5000K

Item #: 448794
CAT #: F32T8/ADV850/EW/ALTO-28W-30PK
UPC: 046677281052
Sign In or Register to view pricing and more.
Philips Lighting

25 Watt T8 Energy Advantage Fluorescent Bulb

Item #: 449979
CAT #: F32T8/ADV841/XEW/ALTO-25W-30PK
UPC: 046677280789
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3500K

Item #: 35329
CAT #: FO32/25W/835/XP/SS/ECO3
UPC: 046135222337
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Long Life T8, 48", 25W, 5000K

Item #: 448238
CAT #: F32T8/ADV850/XEW/ALTO-25W-30PK
UPC: 046677280796
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Extra Long Life, T8, 48", 28W, 4100K

Item #: 456473
CAT #: F32T8/ADV841/XLL/ALTO-28W-30/1
UPC: 046677281274
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, 28W, 3000K

Item #: 449980
CAT #: F32T8/ADV830/EW/ALTO-28W-30PK
UPC: 046677281014
Sign In or Register to view pricing and more.
SYLVANIA

FO3225W841XVSSECO 30/CS 1/SKU

Item #: 348244
CAT #: FO32/25W/841/XV/SS/ECO
UPC: 046135224508
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3000K

Item #: 117784
CAT #: FO32/25W/830/XP/SS/ECO3
UPC: 046135222320
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, T8, 48", 28W, 4100K

Item #: 428797
CAT #: F32T8/VEA841/EW/ALTO-28W
UPC: 046677424190
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Extra Long Life

Item #: 669172
CAT #: F32T8/ADV841/2XL/ALTO-II-25W-30PK
UPC: 046677433970
Sign In or Register to view pricing and more.
LEDVANCE

FO3225W841XPSSECO3 30/CS 1/SKU

25W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS Operation, ECOLOGIC-½3 *Sylvania Part # 22234* *** Not for Sale in Vermont due to State Regulations ***
Item #: 44129
CAT #: FO32/25W/841/XP/SS/ECO3
UPC: 046135222344
Sign In or Register to view pricing and more.
Philips Lighting

28 Watt T8 Twice the Life Lamp

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 82, Color Temp: 4100K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43403-5* *** Not for Sale in Vermont due to State Regulations ***
Item #: 658154
CAT #: F32T8/ADV841/2XL/ALTO-II-28W-30PK
UPC: 046677434038
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Energy Advantage, T8, 48", 25W, 3500K

Fluorescent Lamp, Energy Advantage, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28209-5* *** Not for Sale in Vermont due to State Regulations ***
Item #: 441924
CAT #: F32T8/ADV835/XEW/ALTO-25W-30PK
UPC: 046677282097
Sign In or Register to view pricing and more.
Philips Lighting

28 Watt T8 Twice the Life Lamp

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 84, Color Temp: 3500K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43402-7* *** Not for Sale in Vermont due to State Regulations ***
Item #: 669168
CAT #: F32T8/ADV835/2XL/ALTO-II-28W-30PK
UPC: 046677434021
Sign In or Register to view pricing and more.
Philips Lighting

4Ft. Fluorescent T8, 28W, 41K

Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28103-0* ***DISCONTINUED. SEE SUB*** *** Not for Sale in Vermont due to State Regulations ***
Item #: 441678
CAT #: F32T8/ADV841/EW/ALTO-28W-30PK
UPC: 046677281038
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 3500K

Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28102-2* *** Not for Sale in Vermont due to State Regulations ***
Item #: 441316
CAT #: F32T8/ADV835/EW/ALTO-28W-30PK
UPC: 046677281021
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 5000K

Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2675, CRI: 84, Color Temperature: 5000K, Length: 48 inch *Philips Part # 28105-5* *** Not for Sale in Vermont due to State Regulations ***
Item #: 448794
CAT #: F32T8/ADV850/EW/ALTO-28W-30PK
UPC: 046677281052
Sign In or Register to view pricing and more.
Philips Lighting

25 Watt T8 Energy Advantage Fluorescent Bulb

Fluorescent, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 85, Color Temp: 4100K. Life: 36,000 Hours. Length: 48 in. *Philips Part # 280784, 12NC 927852384203* *** Not for Sale in Vermont due to State Regulations ***
Item #: 449979
CAT #: F32T8/ADV841/XEW/ALTO-25W-30PK
UPC: 046677280789
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3500K

Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 25 Watt, 3500K, Medium Base, 48 inch, Lumens: 2475, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22233* *** Not for Sale in Vermont due to State Regulations ***
Item #: 35329
CAT #: FO32/25W/835/XP/SS/ECO3
UPC: 046135222337
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Long Life T8, 48", 25W, 5000K

Fluorescent Lamp, Long Life, T8, 48 inch, 25 Watt, 5000K, Medium Bipin, Lumens: 2400, 82 CRI, Avg. Rated Life: 32,000-44,000 Hrs. (Depending on Instant Start vs. Program Start Ballast) *Philips Part # 28079-2* 12NC: 927852385103 *** Not for Sale in Vermont due to State Regulations ***
Item #: 448238
CAT #: F32T8/ADV850/XEW/ALTO-25W-30PK
UPC: 046677280796
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Extra Long Life, T8, 48", 28W, 4100K

Fluorescent Lamp, Extra Long Life, T8, 48 inch, 28 Watt, 4100K, Medium Bipin, Lumens: 2675, 85 CRI *Philips Part # 28127-9* *** Not for Sale in Vermont due to State Regulations ***
Item #: 456473
CAT #: F32T8/ADV841/XLL/ALTO-28W-30/1
UPC: 046677281274
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, 28W, 3000K

Fluorescent Lamp, Long Life, T8, 48 inch, 28 Watt, 3000K, Medium Bi-Pin, Lumens: 2725, 85 CRI *Philips Part # 28101-4* *** Not for Sale in Vermont due to State Regulations ***
Item #: 449980
CAT #: F32T8/ADV830/EW/ALTO-28W-30PK
UPC: 046677281014
Sign In or Register to view pricing and more.
SYLVANIA

FO3225W841XVSSECO 30/CS 1/SKU

25W, 48in MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 4100K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC«
Item #: 348244
CAT #: FO32/25W/841/XV/SS/ECO
UPC: 046135224508
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3000K

Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 25 Watt, 3000K, Medium Base, 48 inch, Lumens: 2475, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22232*
Item #: 117784
CAT #: FO32/25W/830/XP/SS/ECO3
UPC: 046135222320
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, T8, 48", 28W, 4100K

Fluorescent Lamp, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 82, Color Temperature: 4100K. Length: 48 inch *Philips Part # 42419-2* *** Not for Sale in Vermont due to State Regulations ***
Item #: 428797
CAT #: F32T8/VEA841/EW/ALTO-28W
UPC: 046677424190
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Extra Long Life

Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 82, Color Temp: 4100K. Life: 48 - 90000 Hours. Length: 48 in. *Philips Part # 43397-8. *** Not for Sale in Vermont due to State Regulations ***
Item #: 669172
CAT #: F32T8/ADV841/2XL/ALTO-II-25W-30PK
UPC: 046677433970
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found