
Tray Cable, Type TC-ER, 2 AWG, 3-Conductor w/Ground, 600V
Item #: 6579
Cat #: A30203
UPC:
Documents & Guides
Tray Cable, Type TC-ER, 2 AWG, 3-Conductor w/Ground, 600V, Direct Burial
Sign In or Register to view pricing and more.
Overview
Tray Cable, Type TC-ER, 2 AWG, 3-Conductor w/Ground, 600V, Direct Burial
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: A30203
Specifications
Conductors: | 3 |
Jacket: | PVC |
Color: | Black |
Gauge: | 2 AWG |
Volts AC: | 600 |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Jacket: | PVC |
Gauge: | 2 AWG |
Customer Reviews
No reviews for this product
(0)