Toggle Switch Wallplate, 4-Gang, Thermoset, Brown

Item #: 29917

Cat #: 85012

UPC: 078477436202

Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Brown
Also known as: 078477436202, 85012

Specifications

Type: Toggle Switch, Standard
Color: Brown
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 4
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Color: Brown
Size: Standard
Gangs: 4

Customer Reviews

No reviews for this product
(0)