47" 750/563W 240/208V SoftHEAT Hydronic Baseboard

Item #: 654264

Cat #: EBHN750W

UPC: 027418134585

Documents & Guides
47" SoftHEAT Hydronic Baseboard, 240V/750W, 208V/563W, Color: White - Thermostat Required (Sold Separately). *Cadet Part # 13158-1*
Sign In or Register to view pricing and more.

Overview

47" SoftHEAT Hydronic Baseboard, 240V/750W, 208V/563W, Color: White - Thermostat Required (Sold Separately). *Cadet Part # 13158-1*
Keep allergies at bay—smart design helps reduce the effect of indoor allergens Lowest surface temperatures available make SoftHEAT perfect for homes with kids and pets Hydronic heat uses environmentally friendly fluid Sleep soundly, thanks to near-silent operation Install easily, with no plumbing required Save on energy bills—SoftHeat spreads residual heat even after thermostat turns off Rest easy—includes high-temperature safety shutoff feature Powder coated for a smooth, durable finish Proudly made in the USA 7-year warranty ETL listed to UL standards
Also known as: 027418134585, EBHN750W

Specifications

Wattage: 750
Length: 47 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: SoftHEAT
Wattage: 750
Color: White
Mounting: Wall
Length: 47 in
Volts AC: 240, 208
Family / Style: SoftHEAT

Customer Reviews

No reviews for this product
(0)