
Fiberglass Stepladders W/attached Pail Shelf
Item #: 596261
Cat #: 7305
UPC: 051751042863
Documents & Guides
Werner; Stepladder With Pail Shelf; Series 7300, Type Iaa, Duty Rating; Ladder Height: 5 Ft; Base Size: 23-1/4 In; Material: Fiberglass; Load Capacity: 375 Lb;spread Size: 35-7/8 In; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange:1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.600; Top Of Section: 7-1/4 In X 14-7/8 In; Step Width: 3 In
Sign In or Register to view pricing and more.
Overview
Werner; Stepladder With Pail Shelf; Series 7300, Type Iaa, Duty Rating; Ladder Height: 5 Ft; Base Size: 23-1/4 In; Material: Fiberglass; Load Capacity: 375 Lb;spread Size: 35-7/8 In; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange:1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.600; Top Of Section: 7-1/4 In X 14-7/8 In; Step Width: 3 In
The 7305 Fiberglass 5ft Stepladder has a duty rating of 375lb and features heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751042863, 7305
Specifications
Type: | Single-Sided |
Material: | Fiberglass |
Type: | Single-Sided |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)