GOOSE STYLE1 13W WARM SADGLED AC BL

Item #: 609234

Cat #: GN1LED13YACB

UPC: 019813028774

Documents & Guides
GOOSENECK STYLE1 13W WARM LED ANGLED CONE SHADE BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

GOOSENECK STYLE1 13W WARM LED ANGLED CONE SHADE BLACK
Also known as: 019813028774, GN1LED13YACB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED

Customer Reviews

No reviews for this product
(0)