4000W Portable Unit Heater

Item #: 639848

Cat #: PSH2440TB

UPC: 093319206379

Portable Unit Heater, 240V/4000W, 300 CFM Fan, Cord: 6', Build in Thermostat, Color: Yellow and Black, Bracket Included
Sign In or Register to view pricing and more.

Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Portable Unit Heater, 240V/4000W, 300 CFM Fan, Cord: 6', Build in Thermostat, Color: Yellow and Black, Bracket Included
The PSH Yellow Jacket Junior is a 4000W high power portable heater designed to provide a back-up heating source at an affordable price. Perfectly suited for the workshop, garage or construction sites. The convenient 6 foot cord allows greater mobility to areas needing heating, while the handle serves as a reel for the cord when not in use. Easily set the desired temperature with the built-in thermostat. Sure stop high-limit temperature control with manual reset provides overheat protection. With a 300 CFM fan, heat is dispersed efficiently. 4000W High Capacity Portable Heating. Unique Style Stands Out Above The Rest. Built-in thermostat. Durable Scratch and Rust Resistant Finish. Manual-Reset Safety Limit. 6 Foot with 20A-240V Plug. Carrying handle with built-in cord storage. Universal Wall/Ceiling Bracket Included. 1-year warranty.
Also known as: 093319206379, PSH2440TB

Specifications

CFM: 300
Color: Black/Yellow
Volts AC: 240
Wattage: 4000
CFM: 300
Volts AC: 240
Color: Black/Yellow
Wattage: 4000

Customer Reviews

No reviews for this product
(0)