Load Center, Cover with Door, NEMA 1, Surface Mount, 42 Circuit

Item #: 63520

Cat #: QOC342MQS

UPC: 785901290667

Load Center, Cover with Door, NEMA 1, Surface Mount, 42 Circuit, with 3-Phase, Main Breaker
Sign In or Register to view pricing and more.

Overview

Load Center, Cover with Door, NEMA 1, Surface Mount, 42 Circuit, with 3-Phase, Main Breaker
Also known as: 785901290667, QOC342MQS

Specifications

Type: Main Breaker
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 42
Standards: California Proposition 65
Type: Main Breaker
Mounting: Surface
Circuits: 42
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)