Lamp Module, LED, 24V AC/DC, Integrated White, Latch Mount

Item #: 75225

Cat #: 800F-BN3W

UPC: 662468119191

Documents & Guides
Lamp Module, Integrated, White LED, 24 Volt AC/DC, Latch Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Module, Integrated, White LED, 24 Volt AC/DC, Latch Mount
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-BN3W from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119191, 800F-BN3W

Specifications

Volts DC: 24
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Color: White
Volts AC: 24
Volts DC: 24
Family / Style: 800F
Color: White
Type: LED, Lamp Module
Material: Plastic
Volts AC: 24

Customer Reviews

No reviews for this product
(0)