Window Kit, NEMA 12/13, 5" x 3", Steel Frame, Acrylic Window

Item #: 63512

Cat #: APWK53NF

UPC: 783510239305

Documents & Guides
Window Kit, 5" x 3", Size/Dims: 7.50x5.50x.31, Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.

nVent Hoffman
ATPPY61 Touch-Up Paint, Gray
Item #: 29322
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Window Kit, 5" x 3", Size/Dims: 7.50x5.50x.31, Material/Finish: Steel/Gray.
The nVent HOFFMAN HOFAPWK53NF Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. They are ideal for indoor and outdoor Type 3R, 4 and 12 applicatons.
Also known as: 783510239305, APWK53NF

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Material: Steel
Height: 7.500 in
Width: 5.500 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Material: Steel
Width: 5.500 in
Color: Gray
Height: 7.500 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)