Transformer, Dry Type, Distribution, 1KVA, Multi Volt, 1PH, NEMA 3R

Item #: 191809

Cat #: TF279300S

UPC: 047503841747

Documents & Guides
Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503841747, TF279300S

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/220, 380/400/416/440
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 190/200/220, 380/400/416/440
Type: Dry Type Transformer
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)