Gasket Kit, Material: EPDM, Size 0.28 x 0.625", Length 20'

Item #: 791193

Cat #: GSKTKITE025

UPC: 783510291518

Gasket Kit, Material EPDM, Size 0.28 x 0.625 Inch, Length 20 Foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Gasket Kit, Material EPDM, Size 0.28 x 0.625 Inch, Length 20 Foot
HOFFMAN HOFGSKTKITE025 gasket kits are ideal to replace damaged or worn foam-in-place or strip enclosure gaskets. Available in either EPDM and silicone material, these gasket kits allows replacement of current gasket as well as provides a solution to upgrade enclosure gasket for harsh applications. Kits offered with different sized gaskets is suitable to be used on either wall mount or large enclosures.
Also known as: 783510291518, GSKTKITE025

Specifications

Color: Black
Length: 20 ft
Material: EPDM Rubber
Color: Black
Material: EPDM Rubber
Length: 20 ft

Customer Reviews

No reviews for this product
(0)