
10-3 MC TUFF BN OE GY GN 1000' REEL
Item #: 630838
Cat #: 1708B60T01
UPC: 077680195906
Documents & Guides
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.6 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277 V: Brown, Orange, Gray, Green, 1000 FT Coil, Weight: 268 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Sign In or Register to view pricing and more.
Overview
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.6 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277 V: Brown, Orange, Gray, Green, 1000 FT Coil, Weight: 268 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195906, 1708B60T01
Specifications
Gauge: | 10 |
Conductors: | 3 |
Jacket: | Steel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Gauge: | 10 |
Jacket: | Steel |
Material: | Copper |
Stranding: | Solid |
Conductors: | 3 |
Length: | 1000 ft |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)