12-4 MC TUFF BN OE YW GY GN 250' COIL

Item #: 355335

Cat #: 1706B42T01

UPC: 077680195708

Documents & Guides
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.565 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Yellow, Green, 250 FT Coil, Weight: 223 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.565 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Yellow, Green, 250 FT Coil, Weight: 223 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195708, 1706B42T01

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)