Search results

942 Found
AFC Cable Systems

MC Glide™ 12/2 w/Ground, Aluminum Armor, Solid, 250ft

Item #: 1725002
CAT #: A004-42-00
UPC: 077680351524
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Black, White)

Item #: 1900064
CAT #: AL04-42-L00
UPC: 077680361325
Company wide:
0 in stock
AFC Cable Systems

Non-Metallic Whip, (3) 10 AWG Stranded, 6', 1/2" Trade Size

Item #: 235306
CAT #: 8015
UPC: 077680137302
Company wide:
0 in stock
AFC Cable Systems

MC Glide™ 12/2 w/Ground, Aluminum Armor, Solid, 1000ft

Item #: 1745729
CAT #: A004-60-00
UPC: 077680351593
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), Green Ground

Item #: 1900065
CAT #: AL04-42-L01
UPC: 077680362384
Company wide:
0 in stock
AFC Cable Systems

MC Glide™ 12/3 w/Ground, Aluminum Armor, Solid, 250ft

Item #: 1725003
CAT #: A005-42-00
UPC: 077680351739
Company wide:
0 in stock
AFC Cable Systems

6' Non-Metallic Whip, 3/4" Flex, Type UL LFNC-B 8/BX

Item #: 199333
CAT #: 8017
UPC: 077680137326
Company wide:
0 in stock
AFC Cable Systems

MC Glide™ Lite® 12/2 With Ground, Aluminum Armor, Solid, 250'

Item #: 1912646
CAT #: A004-42-01
UPC: 077680351531
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, Alum Flex, 16-2 Pur/Pnk, 12-3 Blk/Red/Wht/Grn, 250'

Item #: 1900078
CAT #: 18BG-42-L00
UPC: 077680361813
Company wide:
0 in stock
AFC Cable Systems

MC Glide Fire Alarm Cable, 14-2 BK WE GN FACC MC/FPLP RED STEEL ARMOR

Item #: 2030434
CAT #: SF34R42-00
UPC: 077680132383
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16/2 (Purple/Pink) 12/3 (Brown/Orange/Gray, Green Ground, 250'

Item #: 1900079
CAT #: 18BG-42-L01
UPC: 077680361851
Company wide:
0 in stock
AFC Cable Systems

EMT Set Screw Connector, 3/4 inch Trade Size Material: Steel.

Item #: 1411101
CAT #: SC75RKON
UPC: 077680146045
Company wide:
0 in stock
AFC Cable Systems

MC Glide Luminary Cable, Solid, Aluminum Flex, 16-2 PK JKT (1TPJ) PE PK 12-2 OE GY GN, 250'

Item #: 1900066
CAT #: AL04-42-L02
UPC: 077680362681
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), Green Ground, 1000'

Item #: 1900074
CAT #: AL04-60-L01
UPC: 077680362391
Company wide:
0 in stock
AFC Cable Systems

HCF Lite, 12/2, 250' Coil

Item #: 199337
CAT #: 2804G42-00
UPC: 077680162199
Company wide:
0 in stock
AFC Cable Systems

12-2 (Solid) MC Glide, Blue Steel Armor, 1000' (Black, White)

Item #: 1852999
CAT #: S004B60T00
UPC: 077680355911
Company wide:
0 in stock
AFC Cable Systems

MC Glide™ 12/2 w/Ground, Aluminum Armor, Solid, 250ft

MC Glide™ 12-2 (Black, White), Solid Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 250 ft. Roll
Item #: 1725002
CAT #: A004-42-00
UPC: 077680351524
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Black, White)

MC Glide Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Black, White), 250 Foot Coil
Item #: 1900064
CAT #: AL04-42-L00
UPC: 077680361325
Company wide:
0 in stock
AFC Cable Systems

Non-Metallic Whip, (3) 10 AWG Stranded, 6', 1/2" Trade Size

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.
Item #: 235306
CAT #: 8015
UPC: 077680137302
Company wide:
0 in stock
AFC Cable Systems

MC Glide™ 12/2 w/Ground, Aluminum Armor, Solid, 1000ft

MC Glide™ 12-2 (Black, White), Solid Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 1000 ft. Roll
Item #: 1745729
CAT #: A004-60-00
UPC: 077680351593
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), Green Ground

MC Glide Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), # 12 Green Ground, 250 Foot Reel
Item #: 1900065
CAT #: AL04-42-L01
UPC: 077680362384
Company wide:
0 in stock
AFC Cable Systems

MC Glide™ 12/3 w/Ground, Aluminum Armor, Solid, 250ft

MC Glide™ 12-3 (Black, Red, White), Solid Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 250 ft. Roll
Item #: 1725003
CAT #: A005-42-00
UPC: 077680351739
Company wide:
0 in stock
AFC Cable Systems

6' Non-Metallic Whip, 3/4" Flex, Type UL LFNC-B 8/BX

Non-Metallic Whips Type UL. Type LFNC-Liquidtight. 3/4 IN, 6 Foot Length. 3 Conductors, 8 AWG. 8 per box. UL File Reference E96572 NEC« 410, 430, 440, 250, 356
Item #: 199333
CAT #: 8017
UPC: 077680137326
Company wide:
0 in stock
AFC Cable Systems

MC Glide™ Lite® 12/2 With Ground, Aluminum Armor, Solid, 250'

MC Glide™ Lite® 12/2 (Brown, Gray), Solid Copper Grounding Conductor AWG: 12-1 (Green), Gray For 480Y/277V Circuits, 600V Rated, 250 ft. Roll
Item #: 1912646
CAT #: A004-42-01
UPC: 077680351531
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, Alum Flex, 16-2 Pur/Pnk, 12-3 Blk/Red/Wht/Grn, 250'

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (240 Volt): Black, Red, White, Green. O.D.: 0.633". Includes: 16 AWG Twisted jacketed pair Purple/Pink). A.K.A.: Luminary Cable. **For Use with LED and Fluorescent Dimming and SMART Buildings**
Item #: 1900078
CAT #: 18BG-42-L00
UPC: 077680361813
Company wide:
0 in stock
AFC Cable Systems

MC Glide Fire Alarm Cable, 14-2 BK WE GN FACC MC/FPLP RED STEEL ARMOR

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.47 IN, 300 V (FPLP), 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 250 FT Coil, Weight: 175 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Item #: 2030434
CAT #: SF34R42-00
UPC: 077680132383
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16/2 (Purple/Pink) 12/3 (Brown/Orange/Gray, Green Ground, 250'

MC Luminary Cable, 16/2 (Purple/Pink) 12/3 (Brown/Orange/Gray, Green Ground, Copper Conductors, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. **For Use with LED and Fluorescent Dimming and SMART Buildings**
Item #: 1900079
CAT #: 18BG-42-L01
UPC: 077680361851
Company wide:
0 in stock
AFC Cable Systems

EMT Set Screw Connector, 3/4 inch Trade Size Material: Steel.

Set Screw Connector, Trade Size: 3/4 in, Uninsulated Throat, Steel
Item #: 1411101
CAT #: SC75RKON
UPC: 077680146045
Company wide:
0 in stock
AFC Cable Systems

MC Glide Luminary Cable, Solid, Aluminum Flex, 16-2 PK JKT (1TPJ) PE PK 12-2 OE GY GN, 250'

MC Glide Luminary Cable, Solid, Aluminum Flex, 16-2 PK JKT (1TPJ) PE PK 12-2 OE GY GN MC GLIDE LITE LUMINARY CABLE 250FT COIL
Item #: 1900066
CAT #: AL04-42-L02
UPC: 077680362681
Company wide:
0 in stock
AFC Cable Systems

MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), Green Ground, 1000'

MC Glide Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), # 12 Green Ground, 1000 Foot Reel
Item #: 1900074
CAT #: AL04-60-L01
UPC: 077680362391
Company wide:
0 in stock
AFC Cable Systems

HCF Lite, 12/2, 250' Coil

HCF-Lite« Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Solid, Aluminum Interlocking Strip (Green Striped) Armor, Black, White, Green, 250 FT Coil
Item #: 199337
CAT #: 2804G42-00
UPC: 077680162199
Company wide:
0 in stock
AFC Cable Systems

12-2 (Solid) MC Glide, Blue Steel Armor, 1000' (Black, White)

MC Glide Tuff™, 12 AWG Solid, 2 Conductor (Black White), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 1000 Foot Coil
Item #: 1852999
CAT #: S004B60T00
UPC: 077680355911
Company wide:
0 in stock
Page 1 of 59
942 Items found