
75 Watt T12 Slimline Instant Start Fluorescent Bulb
Item #: 628610
Cat #: F96T12/NX/ALTO-15PK
UPC: 046677423056
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 88, Color Temp: 3500K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42305-3* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 88, Color Temp: 3500K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42305-3* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423056, F96T12/NX/ALTO-15PK
Specifications
Type: | Instant Start |
Lumens: | 5000 |
Wattage: | 75 |
Color Rendering Index (CRI): | 88 |
Length: | 8 ft, 96 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Type: | Instant Start |
Wattage: | 75 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Lumens: | 5000 |
Color Rendering Index (CRI): | 88 |
Color Temperature: | 3500 (Neutral White) |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)