Electronic Ballast 2-Lamp 120-277V

Item #: 743089

Cat #: ICN2P60N35I

UPC: 781087135556

Sign In or Register to view pricing and more.
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F72T12, F96T12 or F96T12/ES (SS, EW, Energy Savor).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F72T12, F96T12 or F96T12/ES (SS, EW, Energy Savor).
Reliable and energy-efficient, Philips Advance’s line of Centium high frequency electronic ballasts for 8' T12 Slimline fluorescent lamps are a great replacement option when compared to magentic ballasts. Lightweight with the same mounting configurations makes this an quick and easy retrofit solution.
Also known as: 781087135556, ICN2P60N35I, slimline, 480slhtcp, SINGLE PIN

Specifications

Type: Instant Start, Electronic
Family / Style: Centium
Wattage: 75, 60, 57
Volts AC: 120, 277, 240
Shape: T12 (Tubular)
Type: Instant Start, Electronic
Wattage: 75, 60, 57
Shape: T12 (Tubular)
Family / Style: Centium
Volts AC: 120, 277, 240

Customer Reviews

No reviews for this product
(0)