Search results

1,167 Found
Meltric

Nylon Handle, DS20/DSN30 Series, 0.200" - 0.820" Cable Range

Item #: 1248639
CAT #: 512P0D21
UPC: 784474676397
Company wide:
0 in stock
Meltric

20 Amp, 480 Volt Plug, DSN20 Series

Item #: 39768
CAT #: 63-18043
UPC: 784474544498
Company wide:
0 in stock
Meltric

Pin & Sleeve Plug, 30A, 480V, DSN30 Series

Item #: 39674
CAT #: 63-38043
UPC: 784474544191
Company wide:
0 in stock
Meltric

20 Amp, 480 Volt Receptacle, DSN20 Series

Item #: 62008
CAT #: 63-14043
UPC: 784474544610
Company wide:
0 in stock
Meltric

Nylon Handle, DSN20 Series

Item #: 1255011
CAT #: 511P0D18
UPC: 784474558099
Company wide:
0 in stock
Meltric

Handle, Blue Nylon - Bagged

Item #: 1213566
CAT #: 513P0D30
UPC: 784474544368
Company wide:
0 in stock
Meltric

Pin & Sleeve Receptacle, 30A, 480V, DSN30 Series

Item #: 62419
CAT #: 63-34043
UPC: 784474544207
Company wide:
0 in stock
Meltric

Nylon Handle, 60A

Item #: 1569280
CAT #: 514P0D35
UPC: 784474544061
Company wide:
0 in stock
Meltric

Pin & Sleeve Plug, 60A, 3PH 480V, DSN60 Series

Item #: 39807
CAT #: 63-68043
UPC: 784474545426
Company wide:
0 in stock
Meltric

60 Amp, 480 Volt Receptacle, DSN60 Series

Item #: 61989
CAT #: 63-64043
UPC: 784474545433
Company wide:
0 in stock
Meltric

Nylon Angle Adapter, 30 Degree, Blue

Item #: 1265983
CAT #: 512M3
UPC: 784474011815
Company wide:
0 in stock
Meltric

Finger Drawplates, DSN20 Series

Item #: 430618
CAT #: 61-1A346
UPC: 784474560719
Company wide:
0 in stock
Meltric

20 Amp, 250 Volt Inlet, DSN20 Series

Item #: 117008
CAT #: 63-18073
UPC: 784474544290
Company wide:
0 in stock
Meltric

30° Angle Nylon Adapter

Item #: 1265981
CAT #: 511M3
UPC: 784474661454
Company wide:
0 in stock
Meltric

Poly Handle, DSN20 Series

Item #: 1247509
CAT #: 511P0N07
UPC: 784474560825
Company wide:
0 in stock
Meltric

Inlet with 2 Pilots

Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Company wide:
0 in stock
Meltric

Nylon Handle, DS20/DSN30 Series, 0.200" - 0.820" Cable Range

Nylon Handle Used With All 30 Amp DSN30-Size 2 Series Receptacles Or Plugs & All 20 Amp DS20-Size 2 Series Receptacles Or Plugs, NEMA 4X, For Use With 0.200 - 0.820-Inch Cable Range
Item #: 1248639
CAT #: 512P0D21
UPC: 784474676397
Company wide:
0 in stock
Meltric

20 Amp, 480 Volt Plug, DSN20 Series

20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Item #: 39768
CAT #: 63-18043
UPC: 784474544498
Company wide:
0 in stock
Meltric

Pin & Sleeve Plug, 30A, 480V, DSN30 Series

30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Plug, Industrial Grade, DSN30 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Item #: 39674
CAT #: 63-38043
UPC: 784474544191
Company wide:
0 in stock
Meltric

20 Amp, 480 Volt Receptacle, DSN20 Series

20 Amp, 480 Volt 3-Phase, 5 HP, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Item #: 62008
CAT #: 63-14043
UPC: 784474544610
Company wide:
0 in stock
Meltric

Nylon Handle, DSN20 Series

Nylon Handle used with all 20 Amp DSN20 Series Receptacles or Plugs, NEMA 4X, for use with 0.31 - 0.59 Cable Range.
Item #: 1255011
CAT #: 511P0D18
UPC: 784474558099
Company wide:
0 in stock
Meltric

Handle, Blue Nylon - Bagged

Handle; Z; Material: Nylon; Cable Range: 0.390 - 1.180 In, DSN60 Series
Item #: 1213566
CAT #: 513P0D30
UPC: 784474544368
Company wide:
0 in stock
Meltric

Pin & Sleeve Receptacle, 30A, 480V, DSN30 Series

30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN30 Series, NEMA 4X, IP66 + 67, Switch Rated (AC Only)
Item #: 62419
CAT #: 63-34043
UPC: 784474544207
Company wide:
0 in stock
Meltric

Nylon Handle, 60A

Nylon Handle, For Use With 0.510 - 1.380 Cable Range
Item #: 1569280
CAT #: 514P0D35
UPC: 784474544061
Company wide:
0 in stock
Meltric

Pin & Sleeve Plug, 60A, 3PH 480V, DSN60 Series

60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Plug, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67, Switch Rated (AC Only)
Item #: 39807
CAT #: 63-68043
UPC: 784474545426
Company wide:
0 in stock
Meltric

60 Amp, 480 Volt Receptacle, DSN60 Series

60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Item #: 61989
CAT #: 63-64043
UPC: 784474545433
Company wide:
0 in stock
Meltric

Nylon Angle Adapter, 30 Degree, Blue

Nylon Angle Adapter, 30 Degree, Blue
Item #: 1265983
CAT #: 512M3
UPC: 784474011815
Company wide:
0 in stock
Meltric

Finger Drawplates, DSN20 Series

Finger Drawplates for all 20 Amp, DSN20 Series, Receptacles & Plugs/Inlets.
Item #: 430618
CAT #: 61-1A346
UPC: 784474560719
Company wide:
0 in stock
Meltric

20 Amp, 250 Volt Inlet, DSN20 Series

Meltric; Inlet; Decontactor; Dsn20, Switch Rated; Number Of Poles: 3; Wire Size:min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental Conditions: Ip66 + Ip67; Size: 2.240
Item #: 117008
CAT #: 63-18073
UPC: 784474544290
Company wide:
0 in stock
Meltric

30° Angle Nylon Adapter

30° Angle Nylon Adapter. Used with all DSN20 Series Receptacles & Plugs for attachment to Meltric MB Series Boxes.
Item #: 1265981
CAT #: 511M3
UPC: 784474661454
Company wide:
0 in stock
Meltric

Poly Handle, DSN20 Series

Poly Handle use with all 20 Amp DSN20 Series Receptacles or Plugs, NEMA 4X, 3/4" NPT for use with 0.187 - 0.750 Cable Range.
Item #: 1247509
CAT #: 511P0N07
UPC: 784474560825
Company wide:
0 in stock
Meltric

Inlet with 2 Pilots

Inlet, Enclosure NEMA 4x, IP66/IP67, Wiring Capacity 14 To 8 AWG, Horsepower Rating 10 HP at 480V, 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, Nom, IEC, CE, NFPA 70e, Size: 2.64 Dia X 1.
Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Company wide:
0 in stock
Page 1 of 73
1,167 Items found