BUSS PV-1A10F 1AMP 1000V DC SOLAR

Item #: 618129

Cat #: PV-1A10F

UPC: 051712243629

BUS PV-1A10F 1AMP 1000V DC S
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
CHPV1U 1Pole 30A 1000Vdc MFH For 10x38 Gpv
Item #: 385131
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
BUSS CHPV2U 2P 30A 1000Vdc MFH For
Item #: 736106
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
BUSS CHPV1IU 1P MFH For 10x38 gPV f
Item #: 417318
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

BUS PV-1A10F 1AMP 1000V DC S
Also known as: 051712243629, PV-1A10F

Specifications

Amps: 1
Volts DC: 1000
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: gPV
Interrupt Rating DC: 50 kA
Amps: 1
Length: 38 mm
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Volts DC: 1000
Mounting: Cartridge
Class: gPV

Customer Reviews

No reviews for this product
(0)