1
more

BUSS CHPV2U 2P 30A 1000Vdc MFH For
Item #: 736106
Cat #: CHPV2U
UPC: 051712362733
Documents & Guides
No Documents Available
BUS CHPV2U 2P 30A 1000VDC MFH
Sign In or Register to view pricing and more.
Overview
BUS CHPV2U 2P 30A 1000VDC MFH
Also known as: 051712362733, CHPV2U
Specifications
Type: | Modular, Fuse Holders |
Type: | Modular, Fuse Holders |
Customer Reviews
No reviews for this product
(0)