1Pole 30A 1000Vdc MFH For 10x38 Gpv

Item #: 385131

Cat #: CHPV1U

UPC: 051712362719

Documents & Guides
30AMP 1000V MODULAR FUSE HLDR
Sign In or Register to view pricing and more.

No associated products found.

Overview

30AMP 1000V MODULAR FUSE HLDR
Also known as: 051712362719, CHPV1U

Specifications

Mounting: DIN Rail
Volts DC: 1000
Poles: 1
Amps: 30
Material: Thermoplastic
Interrupt Rating DC: 33 kA
Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Volts DC: 1000
Amps: 30
Interrupt Rating DC: 33 kA

Customer Reviews

No reviews for this product
(0)