
LED ROUND BOLLARD 42" 18W COOL
Item #: 613794
Cat #: BLEDR18
UPC: 019813103129
Documents & Guides
No Documents Available
Landscape 1865 Lumens Bled 42 Inches Round 18W 5000K 90 Degree Bronze
Sign In or Register to view pricing and more.
Overview
Landscape 1865 Lumens Bled 42 Inches Round 18W 5000K 90 Degree Bronze
Also known as: 019813103129, BLEDR18
Specifications
Color Rendering Index (CRI): | 71 |
Wattage: | 18 |
Color: | Bronze |
Color Rendering Index (CRI): | 71 |
Color: | Bronze |
Wattage: | 18 |
Customer Reviews
No reviews for this product
(0)