
Receptacle Cover, 1-Gang, 50 Amp Locking
Item #: 6110
Cat #: 7788-CR
UPC: 078477804667
Documents & Guides
1-Gang, Yellow, Corrosion Resistant, Weather-Resistant, Flip Lid Cover for 50 Amp Receptacles. Includes: Gasket & Screws.
Sign In or Register to view pricing and more.
Overview
1-Gang, Yellow, Corrosion Resistant, Weather-Resistant, Flip Lid Cover for 50 Amp Receptacles. Includes: Gasket & Screws.
Weatherproof Receptacle Cover with Lift Lid, For 50A Corrosion Resistant Devices, Yellow
Also known as: 078477804667, 7788-CR
Specifications
Type: | Cover, Corrosion Resistant, Weather Resistant |
Mounting: | Surface |
NEMA Configuration: | Non-Nema |
Gangs: | 1 |
Amps: | 50 |
Color: | Yellow |
Type: | Cover, Corrosion Resistant, Weather Resistant |
NEMA Configuration: | Non-Nema |
Amps: | 50 |
Mounting: | Surface |
Gangs: | 1 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)