2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 115823

Cat #: 2009024ELB

UPC: 980060067161

Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 980060067161, 2009024ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)