6" PVC 90° Elbow, 36" Radius, Schedule 40, Gray

Item #: 116059

Cat #: 6009036ELB

UPC: 980060067482

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
PVC elbow is designed to turn the flow of a liquid . This allows for the configuration of a piping system to fit in an existing location. Often in home plumbing, for example, the plumbing needs to turn to flow where it is needed to avoid existing structures in the home or access outside lines.
Also known as: 980060067482, 6009036ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)