SJOOW Portable Cord, 16/2, Black, 250'

Item #: 60348

Cat #: SJOWSJO162BLK250RL

UPC: 079407412297

Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.31"
Sign In or Register to view pricing and more.

Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

(2) 16 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.31"
Also known as: 079407412297, SJOWSJO162BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Gauge: 16 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Length: 250 ft
Conductors: 2
Color: Black

Customer Reviews

No reviews for this product
(0)