This product may not be available in all locations.

Breaker Enclosure, 100-225A, 3P, Type Q, 240VAC, NEMA 1, Surface
Item #: 60114
Cat #: Q23225NS
UPC: 78590147061
Documents & Guides
Breaker Enclosure, 100 - 225 Amp, 3-Pole, Type QBL, QDL, QGL, QJL, NEMA 1, Surface
Sign In or Register to view pricing and more.
nVent Hoffman
ASE18X18X6NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 18" x 18" x 6"
Item #: 38792
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE12X12X8NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 12" x 12" x 8"
Item #: 38499
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Breaker Enclosure, 100 - 225 Amp, 3-Pole, Type QBL, QDL, QGL, QJL, NEMA 1, Surface
Also known as: 78590147061, Q23225NS
Specifications
Poles: | 3 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 225 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 225 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)