This product may not be available in all locations.
4
more

Circuit Breaker Enclosure, NEMA 1, 70A, Q-Line Frame, Surface Mount
Item #: 329306
Cat #: TQL70S
UPC: 783164022148
Documents & Guides
Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel Surface Mount, 12.88 Inch H x 4.06 Inch D x 5.75 Inch W, 6.1 Lbs Weight
Sign In or Register to view pricing and more.
No associated products found.
Overview
Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel Surface Mount, 12.88 Inch H x 4.06 Inch D x 5.75 Inch W, 6.1 Lbs Weight
Also known as: 783164022148, TQL70S
Specifications
Amps: | 70 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 70 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)