SW Tog DP 15A 120/277V AutoGrd B&S BR

Item #: 596672

Cat #: AH1202B

UPC: 032664734397

Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush mount, 120/277V, Back/side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush mount, 120/277V, Back/side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Polycarbonate
Also known as: 032664734397, AH1202B

Specifications

Color: Brown
Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Type: Industrial
Amps: 15
Color: Brown
Material: Polycarbonate
Type: Industrial
Mounting: Flush, Wall
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)