Locking Connector, 30A, 3PH Wye 277/480V, L22-30R, Black/White

Item #: 59231

Cat #: HBL2823

UPC: 783585039701

Locking Female Connector Body, TwistLock, Industrial, 30 Amp 3-Phase Wye 277/480 Volt AC, 4-Pole, 5-Wire Grounding, L22-30R, Screw Terminal, Black and White
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
72230NC Lkg Conn, 30a 277/480v, L22-30r,b/w
Item #: 956057
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Pass & Seymour
L2230-C CONN 5W30A277/480V T/L
Item #: 289751
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Locking Female Connector Body, TwistLock, Industrial, 30 Amp 3-Phase Wye 277/480 Volt AC, 4-Pole, 5-Wire Grounding, L22-30R, Screw Terminal, Black and White
Also known as: 783585039701, HBL2823

Specifications

Type: Grounding, Connector
Phase: 3
Volts AC: 480, 277
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L22-30R
Type: Grounding, Connector
Volts AC: 480, 277
Amps: 30
NEMA Configuration: L22-30R
Phase: 3
Color: Black/White
Material: Nylon

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)