Indicating Bank, 70mm, illuminated lens unit, green, steady on, 10 W, 250 VAC/DC

Item #: 65969

Cat #: XVBC33

UPC: 785901326038

Indicating Bank, 70mm, illuminated lens unit, green, steady on, 10 W, 250 VAC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicating Bank, 70mm, illuminated lens unit, green, steady on, 10 W, 250 VAC/DC
Harmony XVB 70 mm modular beacons and tower lights are available with steady or flashing lights, and with incandescent or LED illumination. The XVB 70mm tower light range is modular line makes assembly simple which minimizes installation time. There are 5 illuminated units and an audible unit that are simple interchangeable units. The LEDs have a service life of 100,000 hours which reduces the need for maintenance. The wide variety of modules simplifies designing a tower light to meet your requirements. Harmony XVB 70 mm tower lights can be used in automotive, machine tool, material handling, packaging, assembly stations, conveyors and more. It complies with international standards and certifications (CCC, CSA C22-2 No.14, EN/IEC 60947-5-1, EAC, UL 508 standards and NEMA 4X).
Also known as: 785901326038, XVBC33

Specifications

Material: Polycarbonate
Volts AC: 250
Standards: California Proposition 65
Material: Polycarbonate
Standards: California Proposition 65
Volts AC: 250

Customer Reviews

No reviews for this product
(0)