
Panel For Enclosure, 36" x 33", Type 3R/4/4X/12/13, Steel
Item #: 58358
Cat #: A36P36G
UPC: 783510150723
Documents & Guides
Panel For Enclosure, 33 x 33 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Sign In or Register to view pricing and more.
nVent Hoffman
A36H3612SSLP Enclosure, Wall-Mount, Type 4X, Clamp Cover, 36" x 36" x 12"
Item #: 63732
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A36H3612SS6LP Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp
Item #: 238429
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A36H3612SS6LP3PT Wall Mount Enclosure, 36 x 36 x 12", NEMA 4X, Continuous Hinge with 3-Point Latch
Item #: 59352
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Panel For Enclosure, 33 x 33 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
nVent HOFFMAN HOFA36P36G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510150723, A36P36G
Specifications
Color: | White |
Width: | 36 in |
Material: | Steel |
Height: | 36 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | White |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Width: | 36 in |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)