Enclosure, NEMA 4X, Continuous Hinge, 36" x 36" x 12"

Item #: 59334

Cat #: A36H3612SSLP3PT

UPC: 783510143183

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143183, A36H3612SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 36 x 36 x 12 in
Material: Stainless Steel
Width: 36 in
Depth: 12 in
Mounting: Wall
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Depth: 12 in
Height: 36 in
Size: 36 x 36 x 12 in
Width: 36 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)