Wall Mount Enclosure, 36 x 36 x 12", NEMA 4X, Continuous Hinge with 3-Point Latch
Item #: 59352
Cat #: A36H3612SS6LP3PT
UPC: 783510143435
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall Mount Enclosure, 36 x 36 x 12 Inch, NEMA 4X, Continuous Hinge with Three Point Latch
Overview
Wall Mount Enclosure, 36 x 36 x 12 Inch, NEMA 4X, Continuous Hinge with Three Point Latch
nVent HOFFMAN HOFA36H3612SS6LP3PT two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510143435, A36H3612SS6LP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)