
SUPER-SAFEWAY PLUG NEMA 6-50 50A/250VFLI
Item #: 57745
Cat #: 8664
UPC: 786788086640
Documents & Guides
Super-Safeway« Plug, 2 Pole/3 Wire, NEMA 6-50, 250V
Sign In or Register to view pricing and more.
Overview
Super-Safeway« Plug, 2 Pole/3 Wire, NEMA 6-50, 250V
Also known as: 786788086640, 8664
Specifications
Type: | Plug |
Type: | Plug |
Customer Reviews
No reviews for this product
(0)