Locking Flanged Inlet, 30A 125V, L5-30P, 2 Pole, 3 Wire

Item #: 57420

Cat #: HBL2615

UPC: 783585038797

Documents & Guides
Locking Flanged Inlet, 30 Amp, 125 Volt, 2 Pole, 3-Wire Grounding, L5-30P, Screw Terminal, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Flanged Inlet, 30 Amp, 125 Volt, 2 Pole, 3-Wire Grounding, L5-30P, Screw Terminal, White
The Hubbell HUBHBL2615 flanged inlet features an impact resistant thermoplastic construction, backwired terminations for ease of installation and #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson). Mounting screws are included.
Also known as: 783585038797, HBL2615

Specifications

Type: Flanged Inlet
Amps: 30
Color: White
Volts AC: 125
NEMA Configuration: L5-30P
Type: Flanged Inlet
Color: White
NEMA Configuration: L5-30P
Amps: 30
Volts AC: 125

Customer Reviews

No reviews for this product
(0)