30 Amp NEMA Twist Lock Inlets

35 Found
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire

Item #: 57149
CAT #: HBL2715
UPC: 783585039190
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Flanged Inlet, 30A 125V, L5-30P, 2 Pole, 3 Wire

Item #: 57420
CAT #: HBL2615
UPC: 783585038797
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT,30A 3P120/208V,L21-30R,WH

Item #: 100080
CAT #: HBL2816
UPC: 783585039688
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Insulgrip Flanged Inlet, 30A, 250V, 2P3W, Grounding

Item #: 56689
CAT #: HBL2625
UPC: 783585038896
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Lkg Wt S/shd Fl-inlt,30a125/250v,l14-30p

Item #: 80502
CAT #: HBL2715SW
UPC: 783585231808
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 30A 3P 250V, L15-30P, WH

Item #: 57089
CAT #: HBL2725
UPC: 783585039282
Sign In or Register to view pricing and more.
Pass & Seymour

Flanged Inlet, 30A, 125/250V, Gray, 3P3W

Item #: 323398
CAT #: L1430-FIKIT
UPC: 785007006261
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Inlet

Item #: 401378
CAT #: 2825
UPC: 078477806579
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CATHBL2715, WP COVER

Item #: 344669
CAT #: HBL2715M3
UPC: 783585039961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Flanged Inlet, 30A 3-Phase Delta 480V, 3-Pole 4-Wire Gr

Item #: 57032
CAT #: HBL2735
UPC: 783585039350
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Inlet

Item #: 401363
CAT #: 2835
UPC: 078477805886
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Flanged Inlet, 30A, 3 Phase, 600V AC, 3 Pole, 4 Wire, Watertight Safety-Shroud, L17-30P

Item #: 153835
CAT #: HBL2745SW
UPC: 783585232041
Sign In or Register to view pricing and more.
Hubbell - Electrical

4P5W, 30A 3PH 120/208V AC, L21-30P, Gray Thermoplastic Polyester

Item #: 306374
CAT #: HBL2815SW
UPC: 783585232126
Sign In or Register to view pricing and more.
Pass & Seymour

Flanged Inlet, 30A, 125/250, Gray

Item #: 116642
CAT #: L1430-FI
UPC: 785007143027
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Outlet

Item #: 675560
CAT #: 2656
UPC: 078477806210
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Inlet

Item #: 215096
CAT #: 2755
UPC: 078477806425
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire

Twist-Lock, Industrial, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Ground, L14-30R, Screw Terminal, White
Item #: 57149
CAT #: HBL2715
UPC: 783585039190
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Flanged Inlet, 30A 125V, L5-30P, 2 Pole, 3 Wire

Locking Flanged Inlet, 30 Amp, 125 Volt, 2 Pole, 3-Wire Grounding, L5-30P, Screw Terminal, White
Item #: 57420
CAT #: HBL2615
UPC: 783585038797
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT,30A 3P120/208V,L21-30R,WH

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 30A 3-Phase Wye120/208V AC, 4-Pole 5-Wire Grounding,L21-30R, Screw Terminal , White
Item #: 100080
CAT #: HBL2816
UPC: 783585039688
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Insulgrip Flanged Inlet, 30A, 250V, 2P3W, Grounding

Twist-Lock, Insulgrip Flanged Inlet, 30A, 250V, 2 Pole 3 Wire, Grounding
Item #: 56689
CAT #: HBL2625
UPC: 783585038896
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Lkg Wt S/shd Fl-inlt,30a125/250v,l14-30p

Locking Devices, Twistlock, Watertight Safety Shroud, Flanged In30a,125/250v, 3-pole 4-wire Grounding, L14-30r, Screw Terminal, Gray
Item #: 80502
CAT #: HBL2715SW
UPC: 783585231808
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 30A 3P 250V, L15-30P, WH

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P, Screw Terminal, White
Item #: 57089
CAT #: HBL2725
UPC: 783585039282
Sign In or Register to view pricing and more.
Pass & Seymour

Flanged Inlet, 30A, 125/250V, Gray, 3P3W

Flanged Inlet, 30 Amp, 125/250 Volt, NEMA L14-30P, 3 Pole, 3 Wire, Gray, With Weatherproof Box
Item #: 323398
CAT #: L1430-FIKIT
UPC: 785007006261
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Inlet

30 Amp, 277/480 Volt 3py, NEMA L22-30p, 4p, 5w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding - White
Item #: 401378
CAT #: 2825
UPC: 078477806579
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CATHBL2715, WP COVER

HUB HBL2715M3 CATHBL2715, WP COVER
Item #: 344669
CAT #: HBL2715M3
UPC: 783585039961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Flanged Inlet, 30A 3-Phase Delta 480V, 3-Pole 4-Wire Gr

Twist-Lock, Flanged Inlet, 30A 3-Phase Delta 480V, 3-Pole 4-Wire Ground, L16-30P, Screw Terminal, White
Item #: 57032
CAT #: HBL2735
UPC: 783585039350
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Inlet

30 Amp, 347/600 Volt 3py, NEMA L23-30p, 4p, 5w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding - White
Item #: 401363
CAT #: 2835
UPC: 078477805886
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Flanged Inlet, 30A, 3 Phase, 600V AC, 3 Pole, 4 Wire, Watertight Safety-Shroud, L17-30P

Flanged Inlet, 30 Amp, 3 Phase, 600V AC, 3 Pole, 4 Wire, Watertight Safety-Shroud, L17-30P, Moisture Resistance: Type 4/4X/12/IP66 Suitability, Closure Cap Included For Environmental Seal When Device Is Not In Use
Item #: 153835
CAT #: HBL2745SW
UPC: 783585232041
Sign In or Register to view pricing and more.
Hubbell - Electrical

4P5W, 30A 3PH 120/208V AC, L21-30P, Gray Thermoplastic Polyester

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged In 30A 3-Phase Wye 120/208V AC, 4-Pole 5-WireGrounding, L21-30P, Screw Terminal , Gray
Item #: 306374
CAT #: HBL2815SW
UPC: 783585232126
Sign In or Register to view pricing and more.
Pass & Seymour

Flanged Inlet, 30A, 125/250, Gray

Flanged Inlet, 30 Amp, 125/250 Volt, NEMA L14-30P, 3 Pole, 3 Wire, Gray.
Item #: 116642
CAT #: L1430-FI
UPC: 785007143027
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Outlet

30 Amp, 600 Volt, NEMA L9-30r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 675560
CAT #: 2656
UPC: 078477806210
Sign In or Register to view pricing and more.
Leviton

#2cd_flanged Inlet

30 Amp, 120/208 Volt 3py, NEMA L18-30p, 4p, 4w, Flanged Inlet Locking Receptacle,industrial Grade, Non-grounding - White
Item #: 215096
CAT #: 2755
UPC: 078477806425
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found