
Pin & Sleeve Connector, 60A, 600V, 4P3W
Item #: 57300
Cat #: ARC6034BC
UPC: 781381440639
60 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Sign In or Register to view pricing and more.
Overview
60 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires:3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material
Also known as: 781381440639, ARC6034BC, pigtail
Specifications
Color: | Metallic |
Volts AC: | 600 |
Amps: | 60 |
Color: | Metallic |
Amps: | 60 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)