Decora Wallplate, 5-Gang, Thermoset, Brown

Item #: 27857

Cat #: 80423

UPC: 078477622001

Documents & Guides
5-gang Decora/gfci Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Brown
Sign In or Register to view pricing and more.

Overview

5-gang Decora/gfci Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Brown
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477622001, 80423

Specifications

Color: Brown
Mounting: Device
Material: Plastic
Gangs: 5
Color: Brown
Material: Plastic
Mounting: Device
Gangs: 5

Customer Reviews

No reviews for this product
(0)