Grounding Bushing, Insulated, 3", Size: 6 AWG - 250 MCM

Item #: 570644

Cat #: GIB-300LS-25AC

UPC: 781381091503

Grounding Bushing, Insulated, Diameter: 3 Inch, Size: 6 (STR) AWG - 250 (STR) MCM, Malleable Iron, Aluminum Lug For Copper/Aluminum Conductors.
Sign In or Register to view pricing and more.

Overview

Grounding Bushing, Insulated, Diameter: 3 Inch, Size: 6 (STR) AWG - 250 (STR) MCM, Malleable Iron, Aluminum Lug For Copper/Aluminum Conductors.
Also known as: 781381091503, GIB-300LS-25AC

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)