Contactor, TeSys, F, 800A, 3P, 110-440V AC/DC, Normally Open

Item #: 541126

Cat #: LC1F800

UPC: 785901747079

Contactor, TeSys, F, 800 Amp, 3-Pole, 100 - 250 Volt AC, 110 - 440 Volt AC/DC, Normally Open Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, TeSys, F, 800 Amp, 3-Pole, 100 - 250 Volt AC, 110 - 440 Volt AC/DC, Normally Open Contacts
Also known as: 785901747079, LC1F800

Specifications

Phase: 3
Mounting: Plate
Type: Contactor
Volts AC: 1000
Amps: 800
IP/NEMA Rating: IP20
Standards: California Proposition 65
Volts DC: 460
Volts AC Control Range: 110 - 440
Volts DC Control Range: 110 - 440
Phase: 3
Type: Contactor
Amps: 800
Standards: California Proposition 65
Volts AC Control Range: 110 - 440
Mounting: Plate
Volts AC: 1000
IP/NEMA Rating: IP20
Volts DC: 460
Volts DC Control Range: 110 - 440

Customer Reviews

No reviews for this product
(0)