This product has been discontinued.

LED Lamp, Post Top/Site/Wall Pack, 65W, 120-277V
Item #: 877197
Cat #: LED-8046M42
UPC:
Documents & Guides
LED Lamp, Post Top/Site/Wall Pack, 65W, 120-277VLED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 6349, CRI: >82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures.
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, Post Top/Site/Wall Pack, 65W, 120-277VLED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 6349, CRI: >82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures.
Also known as: LED-8046M42, Corn cob
Specifications
Lumens: | 6349 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Base: | Mogul Screw (E39) |
Wattage: | 65 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Lumens: | 6349 |
Color Rendering Index (CRI): | 82 |
Wattage: | 65 |
Type: | Ballast Bypass (Type B) |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)