Insulgrip Flanged Inlet, 30A, 250V, 2P3W, Grounding

Item #: 56689

Cat #: HBL2625

UPC: 783585038896

Sign In or Register to view pricing and more.
Twist-Lock, Insulgrip Flanged Inlet, 30A, 250V, 2 Pole 3 Wire, Grounding

Overview

Twist-Lock, Insulgrip Flanged Inlet, 30A, 250V, 2 Pole 3 Wire, Grounding
Also known as: 783585038896, HBL2625

Specifications

Type: Flanged Inlet
Amps: 30
Volts AC: 250
Material: Brass, Nylon
Color: White
NEMA Configuration: L6-30P
Type: Flanged Inlet
Volts AC: 250
Color: White
Amps: 30
Material: Brass, Nylon
NEMA Configuration: L6-30P

Customer Reviews

No reviews for this product
(0)